Check Availability
  • EDWARDS SIGNALING 

    Chime Strobe, Marked Fire, White

  • Item # 16X347
  • Mfr. Model # EG1F-CVM
Chime Strobe, Marked Fire, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Audible and visual device notifies guests and employees of an emergency. Designed to flash at the same rate when used with a compatible synchronization source (not included). Also features a selectable candela output with a switch on the side of the device; setting is visible even after installation. Fits standard single gang electrical boxes; no extension ring or trim plate required. Signals are hardwired from a control panel (sold separately). UL 1971 Listed for the hearing impaired.
Show More Close
 

Technical Specifications

Item # 16X347
Mfr. Model # EG1F-CVM
UNSPSC #46191505
Catalog Page 2052
Shipping Weight 0.4 lbs
Country of Origin China *
Item Chime Strobe
Type Marked Fire
Finish White
Mounting Flush or Surface
Alarm Current 99 to 277mA DC, 154 to 383mA FWR
Peak Output (dBA) 78.6
Flash (Candela) 15/30/75/110
Depth (In.) 13/16
Height (In.) 4-1/2
Length (In.) 2-3/4
Ambient Temp. Limits (F) 32 to 120 Degrees
Humidity Range (% RH) 93
Voltage 24VDC, FWR
Standards UL, ULC, CSFM
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In