Check Availability
  • EDWARDS SIGNALING 

    Chime Strobe,White

  • Item # 16X346
  • Mfr. Model # EG1-CVM
Chime Strobe,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Indoor device is used for loud areas and where occupants use hearing protection or are hearing impaired. Signal is hardwired from a control panel (sold separately).
Show More Close
 

Technical Specifications

Item # 16X346
Mfr. Model # EG1-CVM
UNSPSC #46191505
Catalog Page 2048
Shipping Weight 14.0 lbs
Country of Origin China *
Item Chime Strobe
Finish White
Mounting Flush or Surface
Alarm Current 99 to 277mA DC, 154 to 383mA FWR
Peak Output (dBA) 78.6
Flash (Candela) 15/30/75/110
Depth (In.) 13/16
Height (In.) 4-1/2
Length (In.) 2-3/4
Ambient Temp. Limits (F) 32 to 120 Degrees
Humidity Range (% RH) 93
Voltage 24VDC, FWR
Standards UL, ULC, CSFM
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions