Check Availability
  • EDWARDS SIGNALING 

    Air Sampling Tube, L 2 Ft, W 1/2 In

  • Item # 1EYB7
  • Mfr. Model # SD-T24
Air Sampling Tube, L 2 Ft, W 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Edwards Signaling™ air sampling tube as a replacement for the Edwards Signaling photoelectric air duct smoke detector, No. 1EYB5, sold separately. For air ducts up to 2-ft. wide.
Show More Close
 

Technical Specifications

Item # 1EYB7
Mfr. Model # SD-T24
UNSPSC #46191505
Catalog Page 2051
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Air Sampling Tube
Tube Length (Ft.) 2
Width (In.) 1/2
For Use With Mfr. No. SD-4WJ
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.