Check Availability
  • EDWARDS SIGNALING 

    Air Sampling Tube, 60 IN.

  • Item # 16X438
  • Mfr. Model # SD-T60
Air Sampling Tube, 60 IN.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X438
Mfr. Model # SD-T60
UNSPSC #46191505
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Air Sampling Tube
Length (In.) 60
Standards UL, ULC, CSFM
For Use With SD-2W, SD-4WJ
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.