Check Availability
  • EDWARDS 

    Portable Power Unit

  • Item # 53DK58
  • Mfr. Model # HAT002
Portable Power Unit Portable Power Unit Portable Power Unit Portable Power Unit Portable Power Unit Portable Power Unit Portable Power Unit Portable Power Unit
Qty
  • Web Price
    $4,710.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DK58
Mfr. Model # HAT002
UNSPSC #23171903
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Portable Power Unit
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions