Check Availability
  • EDWARDS 

    Elite 110/65 Dual Operator IW 1PH, 230V

  • Item # 53DK51
  • Mfr. Model # ELT65110-1P230
Elite 110/65 Dual Operator IW 1PH,  230V
Qty
  • Web Price
    $40,786.97 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DK51
Mfr. Model # ELT65110-1P230
UNSPSC #23171706
Shipping Weight 8580.0 lbs
Country of Origin USA *
Item Elite Dual Operator Ironworker
Max. Force (Tons) 110/65
Oil Capacity (Gal.) 17
Speed (Strokes/Minute) 23
Throat Depth (In.) 17-3/4
Motor HP 7-1/2
Hydraulic Pressure (PSI) 3000
Voltage 230
Phase 1
Amps 22
Punching Station 24" Bar Shear, Angle Shear, Heavy-Duty Punch Station
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions