Check Availability
  • EDWARDS 

    Ironworker, 36A, 3 Phase, 7-1/2 HP, 95 tons

  • Item # 53DK48
  • Mfr. Model # ELT110-3P230
Ironworker, 36A, 3 Phase, 7-1/2 HP, 95 tons Ironworker,36A,3 Phase,7-1/2 HP,95 tons Ironworker,36A,3 Phase,7-1/2 HP,95 tons Ironworker,36A,3 Phase,7-1/2 HP,95 tons Ironworker,36A,3 Phase,7-1/2 HP,95 tons Ironworker,36A,3 Phase,7-1/2 HP,95 tons Ironworker,36A,3 Phase,7-1/2 HP,95 tons Ironworker,36A,3 Phase,7-1/2 HP,95 tons
Qty
  • Web Price
    $30,299.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DK48
Mfr. Model # ELT110-3P230
UNSPSC #23171706
Shipping Weight 5380.0 lbs
Country of Origin USA *
Item Ironworker
Max. Force (Tons) 95
Oil Capacity (Gal.) 17
Speed (Strokes/Minute) 23
Throat Depth (In.) 11-3/4
Motor HP 7-1/2
Hydraulic Pressure (PSI) 3000
Voltage 230
Phase 3
Amps 36
Punching Station Punch Assembly, Flat Bar Shear, Angle Shear, Universal Open Tooling Station
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions