Check Availability
  • EDWARDS 

    120T Ironworker-1PH, 230V, Powerlink Sys

  • Item # 53DK46
  • Mfr. Model # IW120-1P230-AC900
120T Ironworker-1PH,  230V,  Powerlink Sys 120T Ironworker-1PH, 230V, Powerlink Sys 120T Ironworker-1PH, 230V, Powerlink Sys 120T Ironworker-1PH, 230V, Powerlink Sys 120T Ironworker-1PH, 230V, Powerlink Sys
Qty
  • Web Price
    $35,834.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DK46
Mfr. Model # IW120-1P230-AC900
UNSPSC #23171706
Shipping Weight 5975.0 lbs
Country of Origin USA *
Item Ironworker
Max. Force (Tons) 120
Oil Capacity (Gal.) 17
Speed (Strokes/Minute) 23
Throat Depth (In.) 11
Motor HP 10
Hydraulic Pressure (PSI) 3800
Voltage 230
Phase 1
Amps 40
Punching Station 24" Wide Flat Bar Shear, Angle Shear, Coper Notcher, Universal Open Tooling Station
Features Powerlink Sys
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions