Check Availability
  • EDWARDS 

    100T Ironworker-3PH, 230V, Powerlink Sys

  • Item # 53DK43
  • Mfr. Model # IW100-3P230-AC600
100T Ironworker-3PH, 230V,  Powerlink Sys 100T Ironworker-3PH,230V, Powerlink Sys 100T Ironworker-3PH,230V, Powerlink Sys 100T Ironworker-3PH,230V, Powerlink Sys 100T Ironworker-3PH,230V, Powerlink Sys 100T Ironworker-3PH,230V, Powerlink Sys 100T Ironworker-3PH,230V, Powerlink Sys
Qty
  • Web Price
    $25,113.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DK43
Mfr. Model # IW100-3P230-AC600
UNSPSC #23171706
Catalog Page 0
Shipping Weight 4650.0 lbs
Country of Origin USA *
Item Ironworker
Max. Force (Tons) 100
Oil Capacity (Gal.) 17
Speed (Strokes/Minute) 23
Throat Depth (In.) 11
Motor HP 7-1/2
Hydraulic Pressure (PSI) 3500
Voltage 230
Phase 3
Amps 22
Punching Station 14" Wide Flat Bar Shear, Angle Shear, Universal Open Tooling Station
Features Powerlink Sys
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In