Check Availability
  • EDWARDS 

    75T Ironworker-3PH, 230V, Powerlink Sys

  • Item # 53DK41
  • Mfr. Model # IW75-3P230-AC600
75T Ironworker-3PH,  230V,  Powerlink Sys 75T Ironworker-3PH, 230V, Powerlink Sys 75T Ironworker-3PH, 230V, Powerlink Sys 75T Ironworker-3PH, 230V, Powerlink Sys 75T Ironworker-3PH, 230V, Powerlink Sys 75T Ironworker-3PH, 230V, Powerlink Sys 75T Ironworker-3PH, 230V, Powerlink Sys 75T Ironworker-3PH, 230V, Powerlink Sys
Qty
  • Web Price
    $20,099.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DK41
Mfr. Model # IW75-3P230-AC600
UNSPSC #23171706
Shipping Weight 4100.0 lbs
Country of Origin USA *
Item Ironworker
Max. Force (Tons) 75
Oil Capacity (Gal.) 17
Speed (Strokes/Minute) 23
Throat Depth (In.) 10
Motor HP 7-1/2
Hydraulic Pressure (PSI) 3500
Voltage 230
Phase 3
Amps 22
Punching Station Pedestal Die Table, 14" Wide Flat Bar Shear, Angle Shear, Coper Notcher
Features Powerlink Sys
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions