Check Availability
  • EDWARDS 

    55T Ironworker-1PH, 230V, Powerlink Sys

  • Item # 53DK34
  • Mfr. Model # IW55-1P230-AC500
55T Ironworker-1PH,  230V,  Powerlink Sys 55T Ironworker-1PH, 230V, Powerlink Sys 55T Ironworker-1PH, 230V, Powerlink Sys 55T Ironworker-1PH, 230V, Powerlink Sys 55T Ironworker-1PH, 230V, Powerlink Sys 55T Ironworker-1PH, 230V, Powerlink Sys 55T Ironworker-1PH, 230V, Powerlink Sys 55T Ironworker-1PH, 230V, Powerlink Sys
Qty
  • Web Price
    $13,384.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for a small shop that needs a powerful, versatile tool for a wide range of tasks, the Edwards® 55-Ton JAWS Ironworker comes with four available workstations including a punch assembly with pedestal die table, flat bar shear, an angle shear, and a dedicated coper notcher station (also known as a nibbler). The punch assembly quickly converts to an open tooling station for flexibility. The Ironworker cuts sheet metal, angle iron, and metal plate, makes notches, and punches holes to fabricate parts. It helps provide a distortion- and burr-free shear cut to mild steel angle or bar stock. The angle shearing station permits straight cutting applications, while the bar shear permits straight or angled cutting operations. For convenience, the material hold down adjusts with a simple crank, to restrain the material being cut. Use the electric stroke control for precision bending with brake tooling, when using embossing or bump dies, or to simply increase production from the punch, notch, or shear stations. The machine includes an e-stop/lockout-tagout for safety. With the optional Hydraulic Accessory Pack (sold separately), the Ironworker can be used as a power source for other Edwards’ fabrication machines such as a 10-Ton Tube/Pipe Bender, a 20-Ton Shop Press or a 40-Ton Shop Press.
Show More Close
 

Technical Specifications

Item # 53DK34
Mfr. Model # IW55-1P230-AC500
UNSPSC #23171706
Catalog Page 2357
Shipping Weight 2480.0 lbs
Country of Origin USA *
Item Ironworker
Max. Force (Tons) 55
Oil Capacity (Gal.) 7
Speed (Strokes/Minute) 23
Throat Depth (In.) 7-1/2
Height (In.) 62
Width (In.) 51
Length (In.) 45
Motor HP 5
Hydraulic Pressure (PSI) 2500
Voltage 230
Phase 1
Amps 23
Punching Station Pedestal Die Table, Flat Bar Shear, Angle Shear, Universal Open Tooling Station
Features Powerlink Sys
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions