Check Availability
  • EDWARDS 

    Ironworker,14A,1 Phase,1 HP,120V,26 tons

  • Item # 53DK28
  • Mfr. Model # IW25-1P120
Ironworker,14A,1 Phase,1 HP,120V,26 tons Ironworker,14A,1 Phase,1 HP,120V,26 tons Ironworker,14A,1 Phase,1 HP,120V,26 tons Ironworker,14A,1 Phase,1 HP,120V,26 tons Ironworker,14A,1 Phase,1 HP,120V,26 tons Ironworker,14A,1 Phase,1 HP,120V,26 tons Ironworker,14A,1 Phase,1 HP,120V,26 tons Ironworker,14A,1 Phase,1 HP,120V,26 tons
Qty
  • Web Price
    $6,467.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DK28
Mfr. Model # IW25-1P120
UNSPSC #23171706
Shipping Weight 1200.0 lbs
Country of Origin USA *
Item Ironworker
Max. Force (Tons) 26
Oil Capacity (Gal.) 3
Speed (Strokes/Minute) 23
Throat Depth (In.) 5
Motor HP 1
Hydraulic Pressure (PSI) 2700
Voltage 120
Phase 1
Amps 14
Punching Station Pedestal Die Table and Universal Open Tooling Station
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close