Check Availability
  • EDWARDS 

    Hydraulic Press,110 tons Frame Capacity

  • Item # 454R60
  • Mfr. Model # HAT9050
Hydraulic Press,110 tons Frame Capacity
Qty
  • Web Price
    $14,296.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454R60
Mfr. Model # HAT9050
UNSPSC #0
Shipping Weight 2200.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 110 tons
Frame Type H Frame
Cylinder 4" Ram
Cylinder Type Double Action
Cylinder Stroke 12"
Hose Length 20 ft.
Base Length 48"
Base Width 64"
Bed Height Adjustable
Reservoir Capacity 7 gal.
Pump Hydraulic
Pump Type Electric
Total Height 84"
Total Width 64"
Working Height 48"
Working Width 37"
Overall Height 84"
Height with Screw Extension No Extension Screw
Features Rolling Cylinder Provides Maximum Flexibility, Programmable Logic Control, Provides Adjustable Up/Down Stroke Control, Adjustable PSI, Open Sided Design, Magnetic Control Box Mounts Anywhere On The Shop Press, Adjustable Table Height Using Included Lifting Bracket Kit, Convenient and Effortless Electric Foot/Jog Controls, Quick Connect Hoses Delivers Plug and Play Operations
Application Bending, Crimping, Forming, Maintenance, Metalworking, Pressing, Pressing Bearings, Programmable Controls
Includes PowerLink System Through Edwards Ironworker or Portable Power Unit, Press brake Tooling, 6 Piece Press Tooling Set, Press Brake Back Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close