Check Availability
  • EDWARDS 

    Hydraulic Press, 55 tons Frame Capacity

  • Item # 454R57
  • Mfr. Model # HAT8000
Hydraulic Press, 55 tons Frame Capacity
Qty
  • Web Price
    $10,144.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454R57
Mfr. Model # HAT8000
UNSPSC #27121502
Shipping Weight 1900.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 55 tons
Frame Type H Frame
Cylinder 4" Ram
Cylinder Type Double Action
Cylinder Stroke 12"
Hose Length 20 ft.
Base Length 48"
Base Width 54"
Bed Height Adjustable
Reservoir Capacity 7 gal.
Pump Hydraulic
Pump Type Electric
Total Height 84"
Total Width 54"
Working Height 42"
Working Width 39"
Overall Height 84"
Height with Screw Extension No Extension Screw
Features Open Sided Design, Pressure Gauge Provides Clear Information for Precise Projects, Adjustable Table Height, Convenient and Effortless Electric Foot/Jog Controls, Quick Connect Hoses Delivers Plug and Play Operations
Application Bending, Crimping, Forming, Maintenance, Metalworking, Pressing, Pressing Bearings
Includes PowerLink System Through Edwards Ironworker or Portable Power Unit, Press Brake Tooling, (6) Piece Press Tooling Set, Press Brake Back Gauge
* This product's country of origin is subject to change

Compliance and Restrictions