Check Availability
  • EDWARDS 

    Hydraulic Alligator Shear, 230V, Phase 1

  • Item # 454R62
  • Mfr. Model # SH7-1P230
Hydraulic Alligator Shear, 230V, Phase 1
Qty
  • Web Price
    $7,945.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454R62
Mfr. Model # SH7-1P230
UNSPSC #27111506
Catalog Page 2356
Shipping Weight 860.0 lbs
Country of Origin USA *
Item Hydraulic Alligator Shear
Max. Force (Tons) 50
Oil Capacity (Gal.) 7
Speed (Strokes/Minute) 6
Throat Depth (In.) 1
Height (In.) 60
Width (In.) 48
Length (In.) 48
Motor HP 3
Hydraulic Pressure (PSI) 2700
Voltage 230
Phase 1
Amps 15
Hz 60
Features Shear Flat Bar Up to 4" x 1/2" or 6" x 5/16", Shears Square Bar 3/4" Thick, Shears Round Bar and Cable 3/4" dia.
Application Metalworking, Bar Shear, Cable Shear
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In