Check Availability
  • EDWARDS 

    12VDC Sealed Lead Acid Battery, 26Ah, 0.217" Diameter Tab with Bolt Hole

  • Item # 16X250
  • Mfr. Model # 12V24A
12VDC Sealed Lead Acid Battery, 26Ah, 0.217" Diameter Tab with Bolt Hole
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This sealed lead acid battery is typically used in emergency lighting, UPS systems, and standby power applications. It operates in any position and is approved for shipping as nonhazardous and nonspillable material.
Show More Close
 

Technical Specifications

Item # 16X250
Mfr. Model # 12V24A
UNSPSC #26111701
Shipping Weight 21.25 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Batteries 12VDC
Capacity - Batteries 26Ah
Housing Material - Batteries ABS
Terminal Type - Batteries Tab with Bolt Hole
Terminal Connection - Batteries 0.217" Diameter Tab with Bolt Hole
Height - Batteries 6-7/8"
Width - Batteries 6-1/2"
Depth - Batteries 5"
Color Black
Recharge Time 24 hours
Rechargeable Up To 3 yr.
Standards UL Rated
For Use With Fire Alam
* This product's country of origin is subject to change

Compliance and Restrictions