Check Availability
  • EDSAL 

    Workbench, 30" Depth, 36" Height, 72" Width, 2000 lb. Load Capacity

  • Item # 4TW92
  • Mfr. Model # TB1271
Workbench, 30" Depth, 36" Height, 72" Width, 2000 lb. Load Capacity
Qty
  • Web Price
    $251.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TW92
Mfr. Model # TB1271
UNSPSC #24102006
Shipping Weight 67.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 2000 lb.
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 30"
Height 36"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Unassembled
Color Putty
Finish Powder Coated
Includes Lower Shelf, (4) Knockouts
Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms