This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EDSAL 

    Workbench, 30" Depth, 34" Height, 60" Width, 2000 lb. Load Capacity

  • Item # 4TW55
  • Mfr. Model # E-700
Workbench, 30" Depth, 34" Height, 60" Width, 2000 lb. Load Capacity

See alternate products available online.

Technical Specifications

Item # 4TW55
Mfr. Model # E-700
UNSPSC #24102006
Shipping Weight 71.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 2000 lb.
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 60"
Depth 30"
Height 34"
Workbench/Table Leg Type Panel
Workbench/Table Assembly Unassembled
Color Gray
Finish Powder Coated
Includes (2) Panel Legs, Panel for 4 Duplex Receptacles
Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In