Check Availability
  • EDSAL 

    Workbench, Shop Top, 36" Depth, 33-1/2" Height, 72" Width, 6000 lb. Load Capacity

  • Item # 45GT05
  • Mfr. Model # W5327
Workbench, Shop Top, 36" Depth, 33-1/2" Height, 72" Width, 6000 lb. Load Capacity
Qty
  • Web Price
    $441.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GT05
Mfr. Model # W5327
UNSPSC #24102006
Shipping Weight 208.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 6000 lb.
Workbench/Table Surface Material Shop Top
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 72"
Depth 36"
Height 33-1/2"
Workbench/Table Leg Type Flared
Workbench/Table Assembly Unassembled
Top Thickness 1-1/2"
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Stringer, (4) Knockouts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms