Check Availability
  • EDSAL 

    Tan Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 78" H

  • Item # 8E823
  • Mfr. Model # CL4071TN
Tan Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 78" H
Qty
  • Web Price
    $411.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8E823
Mfr. Model # CL4071TN
UNSPSC #56101520
Shipping Weight 80.001 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Ventilated
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Opening Width 9"
Opening Depth 11"
Opening Height 33-3/4"
Overall Width 12"
Overall Depth 12"
Overall Height 78"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms