Check Availability
  • EDSAL 

    Tan Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 45" W X 18" D X 12" H

  • Item # 9WKW1
  • Mfr. Model # SL8007TN
Tan Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 45" W X 18" D X 12" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker is ideal for storing personal items in a range of commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 9WKW1
Mfr. Model # SL8007TN
UNSPSC #56101520
Shipping Weight 51.0 lbs
Country of Origin USA *
Item - Box Lockers Wall Mount Box Locker
Locker Door Type Solid
Assembled/Unassembled Unassembled
Locker Configuration (4) Wide, (1) Tier
Number of Openings 4
Opening Width 11-1/4"
Opening Depth 18"
Opening Height 12"
Overall Width 45"
Overall Depth 18"
Overall Height 12"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Garment Rod
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms