This item has been discontinued.  For alternate products call 1-800-217-6872.

  • EDSAL 

    Tan Steel Open File Shelving, 36" Width

  • Item # 3FZK2
  • Mfr. Model # AF7612S
Tan Steel Open File Shelving, 36" Width

Technical Specifications

Item # 3FZK2
Mfr. Model # AF7612S
UNSPSC #56101702
Catalog Page 0
Shipping Weight 98.0 lbs
Country of Origin USA *
Item Open File Shelving
Width 36"
Height 76"
Length 12"
Material Steel
Color Tan
Finish Powder Coated
Includes Dividers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In