Check Availability
  • EDSAL 

    Tan Steel Cabinet Shelf, 48" Width

  • Item # 3JHJ1
  • Mfr. Model # 4003TN
Tan Steel Cabinet Shelf, 48" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JHJ1
Mfr. Model # 4003TN
UNSPSC #24102004
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Cabinet Shelf
Width 48"
Material Steel
Color Tan
* This product's country of origin is subject to change

Compliance and Restrictions