Check Availability
  • EDSAL 

    Tan Steel Cabinet Components For 7Y268

  • Item # 3LKU4
  • Mfr. Model # CV1283TN-B
Tan Steel Cabinet Components For 7Y268
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LKU4
Mfr. Model # CV1283TN-B
UNSPSC #56111906
Shipping Weight 37.0 lbs
Country of Origin USA *
Item Cabinet Components For 7Y268
Material Steel
Color Tan
Finish Powder Coated
Includes Cabinet Top and Bottom
* This product's country of origin is subject to change

Compliance and Restrictions