Check Availability
  • EDSAL 

    Tan Steel Cabinet Components For 7Y268

  • Item # 3LKU3
  • Mfr. Model # CV1283TN-A
Tan Steel Cabinet Components For 7Y268
Qty
  • Web Price
    $648.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LKU3
Mfr. Model # CV1283TN-A
UNSPSC #56111906
Shipping Weight 123.0 lbs
Country of Origin USA *
Item Cabinet Components For 7Y268
Material Steel
Color Tan
Finish Powder Coated
Includes Cabinet Sides, Back and Doors
* This product's country of origin is subject to change

Compliance and Restrictions