Check Availability
  • EDSAL 

    Tan Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 78" H

  • Item # 8EJ67
  • Mfr. Model # CL4631TN
Tan Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 78" H
Qty
  • Web Price
    $574.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EJ67
Mfr. Model # CL4631TN
UNSPSC #56101520
Shipping Weight 87.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Ventilated
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Opening Width 9"
Opening Depth 14"
Opening Height 10-1/2"
Overall Width 12"
Overall Depth 15"
Overall Height 78"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms