Check Availability
  • EDSAL 

    Tan Box Locker, (3) Wide, (5) Tier , Openings: 15, 36" W X 15" D X 66" H

  • Item # 8EJ59
  • Mfr. Model # CL5613TN-UN
Tan Box Locker, (3) Wide, (5) Tier , Openings: 15, 36" W X 15" D X 66" H
Qty
  • Web Price
    $966.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker is ideal for storing personal items in a range of commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 8EJ59
Mfr. Model # CL5613TN-UN
UNSPSC #56101520
Shipping Weight 156.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (5) Tier
Number of Openings 15
Opening Width 9"
Opening Depth 14"
Opening Height 10-1/2"
Overall Width 36"
Overall Depth 15"
Overall Height 66"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms