Check Availability
  • EDSAL 

    Tan Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 78" H

  • Item # 8E894
  • Mfr. Model # CL5131TN
Tan Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 78" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker is ideal for storing personal items in a range of commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 8E894
Mfr. Model # CL5131TN
UNSPSC #56101520
Shipping Weight 59.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Opening Width 9"
Opening Depth 14"
Opening Height 10-1/2"
Overall Width 12"
Overall Depth 15"
Overall Height 78"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms