Check Availability
  • EDSAL 

    Steel Wire Bin Shelving with 6 Bins, 42"W x 16"D x 33"H, Load Capacity: 1200 lb., Gray

  • Item # 19ZA04
  • Mfr. Model # IBU301642
Steel Wire Bin Shelving with 6 Bins, 42"W x 16"D x 33"H, Load Capacity: 1200 lb., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZA04
Mfr. Model # IBU301642
UNSPSC #24102004
Shipping Weight 46.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 16"
Overall Width 42"
Overall Height 33"
Bin Style Shelf Bin
Bin Depth 15"
Bin Width 12"
Bin Height 12"
Bin Material Plastic
Bin Color Gray
No. of Shelves 3
Total Number of Bins 6
Load Capacity 1200 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Material Steel Wire
Includes (2) Couplers, (6) Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close