Check Availability
  • EDSAL 

    Steel Shelf Divider, Gray; For Use With Custom Shelving Units

  • Item # 8UYK2
  • Mfr. Model # 129D
Steel Shelf Divider, Gray; For Use With Custom Shelving Units
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8UYK2
Mfr. Model # 129D
UNSPSC #24112406
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Shelf Divider
Color Gray
Height 9"
Depth 12"
Material Steel
For Use With Custom Shelving Units
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.