Check Availability
  • EDSAL 

    Steel Radius Edge Storage Cabinet

  • Item # 9CPR2
  • Mfr. Model # 7802PU-B
Steel Radius Edge Storage Cabinet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CPR2
Mfr. Model # 7802PU-B
UNSPSC #30161801
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Radius Edge Storage Cabinet
Material Steel
Finish Powder Coated
Includes Shelves, Hardware, Top, Bottom Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms