Check Availability
  • EDSAL 

    Steel Divider, Gray, 1 EA

  • Item # 3JHK3
  • Mfr. Model # 129DX
Steel Divider, Gray, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JHK3
Mfr. Model # 129DX
UNSPSC #24102004
Shipping Weight 0.8 lbs
Country of Origin USA *
Shelving Accessory Sub-Category Accessory
Item Divider
Overall Width 12"
Overall Depth 9"
Material Steel
Gauge 24
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions