Check Availability
  • EDSAL 

    Steel Divider, Gray, 1 EA

  • Item # 1VF85
  • Mfr. Model # DIVKT-12
Steel Divider, Gray, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these dividers with EdsalĀ® stackable plastic bins. Conveniently separates bins into different sections to aid you in your organization efforts.
Show More Close
 

Technical Specifications

Item # 1VF85
Mfr. Model # DIVKT-12
UNSPSC #24112406
Shipping Weight 17.35 lbs
Country of Origin USA *
Shelving Accessory Sub-Category Accessory
Item Divider
Overall Depth 12"
Overall Height 12"
Material Steel
Color Gray
For Use With For Use With Ulta Cap and Premier Brand Steel Shelving
Includes (14) 12d x 12h Dividers; Clips
* This product's country of origin is subject to change

Welcome Sign In