Check Availability
  • EDSAL 

    Steel Crossbar, Overall Depth: 18", Overall Height: 2-3/4", Gray

  • Item # 8PJ76
  • Mfr. Model # RFB18
Steel Crossbar, Overall Depth: 18", Overall Height: 2-3/4", Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8PJ76
Mfr. Model # RFB18
UNSPSC #24102004
Shipping Weight 2.0 lbs
Country of Origin USA *
Item - Boltless Shelving Accessories Crossbar
Overall Depth 18"
Overall Height 2-3/4"
Color Gray
Material Steel
Finish - Shelving and Racks Baked Enamel
For Use With Boltless Shelving
Includes (1) Brace
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.