Check Availability
  • EDSAL 

    Steel Crossbar, Overall Depth: 15", Gray

  • Item # 3JKP3
  • Mfr. Model # CS15
Steel Crossbar, Overall Depth: 15", Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JKP3
Mfr. Model # CS15
UNSPSC #24101504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Boltless Shelving Accessories Crossbar
Overall Depth 15"
Color Gray
Material Steel
Finish - Shelving and Racks Baked Enamel
For Use With 14-ga. Boltless Storage Rack - starter and add-on units, 15"D
Includes Mild Profile Beams
* This product's country of origin is subject to change

Compliance and Restrictions