Check Availability
  • EDSAL 

    Steel Center Support, Tan; PK1

  • Item # 9MG05
  • Mfr. Model # RMC36
Steel Center Support, Tan; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MG05
Mfr. Model # RMC36
UNSPSC #24102004
Shipping Weight 3.16 lbs
Country of Origin USA *
Item - Boltless Shelving Accessories Crossbar
Overall Depth 36"
Color Tan
Material Steel
Finish - Shelving and Racks Baked Enamel
For Use With Mid Profile Beams
Includes (1) Center Support
* This product's country of origin is subject to change

Compliance and Restrictions