Check Availability
  • EDSAL 

    Steel Center Support, Gray; PK1

  • Item # 8YF66
  • Mfr. Model # CS24
Steel Center Support, Gray; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YF66
Mfr. Model # CS24
UNSPSC #24102004
Shipping Weight 2.0 lbs
Country of Origin USA *
Item - Boltless Shelving Accessories Crossbar
Overall Depth 24"
Color Gray
Material Steel
Finish - Shelving and Racks Baked Enamel
For Use With Double Rivet Angle, Channel Beams
Includes (1) Center Support
* This product's country of origin is subject to change

Compliance and Restrictions