Check Availability
  • EDSAL 

    Steel Beam, Overall Width: 96", Overall Height: 2-3/4", Tan

  • Item # 9DXD6
  • Mfr. Model # RLB96TN
Steel Beam, Overall Width: 96", Overall Height: 2-3/4", Tan
Qty
  • Web Price
    $38.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DXD6
Mfr. Model # RLB96TN
UNSPSC #24102004
Shipping Weight 8.0 lbs
Country of Origin USA *
Item - Boltless Shelving Accessories Beam
Overall Width 96"
Overall Height 2-3/4"
Color Tan
Material Steel
Shelf Capacity 600 lb.
Finish - Shelving and Racks Baked Enamel
For Use With Boltless Shelving
Includes (1) Beam
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.