Check Availability
  • EDSAL 

    Bulk Rack,Starter,120"H,72" W,36" D,Gray

  • Item # 12M902
  • Mfr. Model # ERS7236120S
Bulk Rack,Starter,120"H,72" W,36" D,Gray
Qty
  • Web Price
    $433.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12M902
Mfr. Model # ERS7236120S
UNSPSC #24102004
Catalog Page 1232
Shipping Weight 246.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 72"
Overall Depth 36"
Overall Height 120"
Decking Material Ribbed Steel
No. of Shelves 3
Shelf Capacity 2800 lb.
Load Capacity 8400 lb.
Shelving Frame Material Steel
Color Gray
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 3"
Shelving Gauge 14
Shelving Post Gauge 14
Includes (2) Upright Frames and (3) Shelf Levels with steel decking
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms