Check Availability
  • EDSAL 

    Bulk Rack,Starter,96" H,60" W,24" D,Gray

  • Item # 10Z594
  • Mfr. Model # ERS602496S
Bulk Rack,Starter,96" H,60" W,24" D,Gray
Qty
  • Web Price
    $318.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10Z594
Mfr. Model # ERS602496S
UNSPSC #24102004
Catalog Page 1232
Shipping Weight 171.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 60"
Overall Depth 24"
Overall Height 96"
Decking Material Ribbed Steel
No. of Shelves 3
Shelf Capacity 3600 lb.
Load Capacity 10,800 lb.
Shelving Frame Material Steel
Color Gray
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 3"
Shelving Gauge 14
Shelving Post Gauge 14
Includes (2) Upright Frames and (3) Shelf Levels with steel decking
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms