Check Availability
  • EDSAL 

    Starter Boltless Shelving with None Decking, 3 Shelves, 96"W x 36"D x 84"H

  • Item # 3GY78
  • Mfr. Model # BSR108
Starter Boltless Shelving with None Decking, 3 Shelves, 96"W x 36"D x 84"H
Qty
  • Web Price
    $215.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

16-Ga. Boltless Storage Racks
• 3 shelf levels Gray baked-enamel finish Adjustable in 1-1/2" increments
Z-style beam locks into keyhole slots. Decking rests on a recessed ledge for a flush fit and larger height shelf opening. Store items too large for standard shelving.
Show More Close
 

Technical Specifications

Item # 3GY78
Mfr. Model # BSR108
UNSPSC #24102004
Catalog Page 1233
Shipping Weight 88.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Industrial
Overall Width 96"
Overall Depth 36"
Overall Height 84"
Decking Material None
No. of Shelves 3
Shelf Capacity 800 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 16
Shelving Frame Material Steel
Finish - Shelving and Racks Baked Enamel
Shelf Adjustments 1-1/2"
Includes (4) Posts
Shelving Gauge 16
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms