Check Availability
  • EDSAL 

    Starter Boltless Shelving with None Decking, 4 Shelves, 42"W x 32-7/8"D x 84"H

  • Item # 13E039
  • Mfr. Model # RLRS3116
Starter Boltless Shelving with None Decking, 4 Shelves, 42"W x 32-7/8"D x 84"H
Qty
  • Web Price
    $119.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13E039
Mfr. Model # RLRS3116
UNSPSC #24102004
Catalog Page 1239
Shipping Weight 53.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 42"
Overall Depth 32-7/8"
Overall Height 84"
Decking Material None
No. of Shelves 4
Shelf Capacity 900 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Baked Enamel
Shelf Adjustments 1-1/2"
Includes (4) Angle Posts; (4) Shelf levels - no decking
Shelving Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions