Check Availability
  • EDSAL 

    Starter Boltless Shelving with None Decking, 3 Shelves, 72"W x 36"D x 84"H

  • Item # 13D120
  • Mfr. Model # BSRR-217
Starter Boltless Shelving with None Decking, 3 Shelves, 72"W x 36"D x 84"H
Qty
  • Web Price
    $185.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13D120
Mfr. Model # BSRR-217
UNSPSC #24102004
Catalog Page 1233
Shipping Weight 104.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 72"
Overall Depth 36"
Overall Height 84"
Decking Material None
No. of Shelves 3
Shelf Capacity 2000 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Baked Enamel
Shelf Adjustments 1-1/2"
Includes (4) Angle Posts and (3) Shelf Levels
Shelving Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms