Check Availability
  • EDSAL 

    Boltless Shelving,Starter,84" H,Gray

  • Item # 10X260
  • Mfr. Model # EBL-N4818S
Boltless Shelving,Starter,84" H,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Boltless Shelving
• 5 shelf levels adjust in 1-1/2" increments Height: 84" Gray enamel finish Shipped unassembled
Double rivet connection on all shelf supports provides strength and unit rigidity. Easy to assemble and reconfigure; no hardware needed.
Low Profile
1" tall supports are located on all 4 sides of the top, middle, and bottom shelves.
Show More Close
 

Technical Specifications

Item # 10X260
Mfr. Model # EBL-N4818S
UNSPSC #24102004
Catalog Page 1235
Shipping Weight 45.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Industrial
Overall Width 48"
Overall Depth 18"
Overall Height 84"
Decking Material None
No. of Shelves 5
Shelf Capacity 500 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Baked Enamel
Shelf Adjustments 1-1/2"
Includes (4) Posts
Shelving Gauge 16
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms