Check Availability
  • EDSAL 

    Side and Back Rail Kit, Steel, 3" Height, 72" Width, 36" Depth

  • Item # 1PB85
  • Mfr. Model # PBE3511T
Side and Back Rail Kit,  Steel,  3" Height,  72" Width,  36" Depth
Qty
  • Web Price
    $64.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PB85
Mfr. Model # PBE3511T
UNSPSC #24102006
Catalog Page 1317
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Side and Back Rail Kit
Width 72"
Depth 36"
Height 3"
Material Steel
For Use With 72" W x 36" D Tops
Color Tan
Finish Powder Coated
Assembly Unassembled
Includes Hardware
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In