Check Availability
  • EDSAL 

    Side and Back Rail Kit, 72Wx30Dx3 H, Blue

  • Item # 1PB80
  • Mfr. Model # PBE3510B
Side and Back Rail Kit, 72Wx30Dx3 H, Blue
Qty
  • Web Price
    $54.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PB80
Mfr. Model # PBE3510B
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Side and Back Rail Kit
Width 72"
Depth 30"
Height 3"
Material Steel
For Use With 72" W x 30" D Tops
Color Blue
Finish Powder Coated
Assembly Unassembled
Includes Hardware
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions