Check Availability
  • EDSAL 

    Side and Back Rail Kit,60Wx30Dx3 H,Blue

  • Item # 1PB77
  • Mfr. Model # PBE3509B
Side and Back Rail Kit,60Wx30Dx3 H,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PB77
Mfr. Model # PBE3509B
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Side and Back Rail Kit
Width 60"
Depth 30"
Height 3"
Material Steel
For Use With 60" W x 30" D Tops
Color Blue
Finish Powder Coated
Assembly Unassembled
Includes Hardware
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions