Check Availability
  • EDSAL 

    Side/Back Rail Kit, 72W x 30D x 3H, Tan

  • Item # 1PB81
  • Mfr. Model # PBE3510T
Side/Back Rail Kit, 72W x 30D x 3H, Tan
Qty
  • Web Price
    $39.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PB81
Mfr. Model # PBE3510T
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Side and Back Rail Kit
Width 72"
Depth 30"
Height 3"
Material Steel
For Use With 72" W x 30" D Tops
Color Tan
Finish Powder Coated
Assembly Unassembled
Includes Hardware
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions