Check Availability
  • EDSAL 

    Right Desk Return,45-1/2x27x24 In,Gray

  • Item # 9UER6
  • Mfr. Model # WR4224GY
Right Desk Return,45-1/2x27x24 In,Gray
Qty
  • Web Price
    $258.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UER6
Mfr. Model # WR4224GY
UNSPSC #56101703
Shipping Weight 93.0 lbs
Country of Origin USA *
Item Right Desk Return
Series 400
Overall Width 42"
Overall Height 29-1/2"
Overall Depth 24"
Color Base Light Gray
Color Top Light Gray
Base Material Steel
Top Material Laminate
Assembly Required
For Use With 9WHP5
Includes 2-Legs & Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close