This item has been discontinued.  For alternate products call 1-800-217-6872.

  • EDSAL 

    Right Desk Return, 66 x 30 In, Putty

  • Item # 9LFG1
  • Mfr. Model # DR3066PU
Right Desk Return, 66 x 30 In, Putty

Technical Specifications

Item # 9LFG1
Mfr. Model # DR3066PU
UNSPSC #56101703
Shipping Weight 180.001 lbs
Country of Origin USA *
Item Desk w/Left Pedestal
Series 400
Overall Width 66"
Overall Height 29-1/2"
Overall Depth 30"
Color Base Putty
Color Top Teak
Base Material Steel
Top Material Laminate
Assembly Required
For Use With 8RR23
Includes 4-Legs & Hardware
* This product's country of origin is subject to change

Compliance and Restrictions